Single Door encl. Mild Steel, MAS with Plate, 700x500x260mm, Light Gray

Item #: 2184798

Cat #: MAS0705026R5

UPC: 783510488888

Sign In or Register to view pricing and more.
With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0705026R5 item measures 700x500x260mm with a material of Mild Steel color Light Gray.

Overview

With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0705026R5 item measures 700x500x260mm with a material of Mild Steel color Light Gray.

The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510488888, MAS0705026R5

Specifications

Color: Light Gray
Material: Steel
Width: 19.690 in
Depth: 10.240 in
Finish: Powder Coated
Height: 27.560 in
Color: Light Gray
Width: 19.690 in
Finish: Powder Coated
Material: Steel
Depth: 10.240 in
Height: 27.560 in