ProLine ConnecTek Patch Cabinet with Sides, 2000x700x1100mm, Black, Steel

Item #: 2184799

Cat #: PNC20711B

UPC: 783510156152

to view pricing and more.
Proline Patch Cabinets house networking equipment, patch panels, patch cords and high-density cables. This ProLine ConnecTek Patch Cabinet with Sides, PNC20711B item measures 2000x700x1100mm with a material of Steel colored Black.

Overview

Proline Patch Cabinets house networking equipment, patch panels, patch cords and high-density cables. This ProLine ConnecTek Patch Cabinet with Sides, PNC20711B item measures 2000x700x1100mm with a material of Steel colored Black.

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Also known as: 783510156152, PNC20711B

Specifications

Color: Black
Material: Steel
Width: 27.850 in
Height: 78.370 in
Depth: 43.280 in
Color: Black
Width: 27.850 in
Depth: 43.280 in
Material: Steel
Height: 78.370 in