REXEL logo

SDS Hammer Drill, 3/8 x 6, 1 per Pack

Item #: 2185
Cat #: R386SDS
UPC: 705591899995
Sign In or Register to view pricing and more.
SDS Hammer Drill, 3/8 x 6, 1 per Pack

Product Overview

SDS Hammer Drill, 3/8 x 6, 1 per Pack
Also known as: 705591899995, R386SDS

Documents

Frequently Bought Together (50)
Bizline
R14DI Drop In Anchor, 1/4" (1 = Jar of 100)
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Bizline
R146SDS SDS Hammer Drill, 1/4 x 6, 1 per Pack
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Bizline
R38DI Drop In Anchor, 3/8"
Bizline
R141FW Fender Washer, 1/4" x 1", Steel
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Bizline
R126SDS SDS Hammer Drill, 1/2 x 6, 1 per Pack
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Bizline
R14DIT Drop In Anchor Tool, 1/4"
Multiple
025X72 All Threaded Rod, Zinc-Plated, 1/4" x 6'
Power-Strut
025X120 1/4" Threaded Rod, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Power-Strut
PS210EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
4075S Set Screw Connector, 3/4" Steel
Bizline
R38334WA Wedge Anchor, Steel, 3/8" x 3-3/4"
Bizline
R1434RHC Round Head Machine Screw, Slot/Phillips Combo, 1/4" x 3/4"
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
Bizline
R38234WA Wedge Anchor, Steel, 3/8" x 2-3/4"
Hubbell-Raco
2053 Conduit Hanger with Bolt, 3/4", Steel
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Bizline
R146SDS SDS Hammer Drill, 1/4 x 6, 1 per Pack
Power-Strut
038X120 3/8" Threaded Rod, 10'
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Bizline
R14DI Drop In Anchor, 1/4" (1 = Jar of 100)
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Power-Strut
025X120 1/4" Threaded Rod, 10'
Ideal
36-301 Hole Saw, 7/8" (22 mm)
Bizline
R38LW Lock Washer, 3/8", Steel
Lenox
2009618CHC Hole Saw, 1-1/8"
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Bizline
R38DI Drop In Anchor, 3/8"
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bizline
R126SDS SDS Hammer Drill, 1/2 x 6, 1 per Pack
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Appleton
8465 4" Square Cover, Flat, Blank
Hubbell-Raco
2023 EMT Set Screw Coupling, Steel, 3/4"
Bizline
R383WA Wedge Anchor, Steel, 3/8" x 3"
Bizline
R14DIT Drop In Anchor Tool, 1/4"
nVent Caddy
TSGB1624 Telescoping Screw Gun Bracket, 15-3/4 to 25" Studs
Arlington
EMT75 EMT Insulating Bushing, 3/4", Non-Metallic

Specifications

Length: 6 in
Type: Hammer Drill Bit
Diameter: 3/8 in
Length: 6 in
Diameter: 3/8 in
Type: Hammer Drill Bit

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)