Ring Terminal, Expanded Vinyl Insulation, 8 AWG

Item #: 2185020

Cat #: PV8-8RX-TY

UPC: 074983422036

to view pricing and more.
Documents & Guides
Ring Terminal, Large Wire, 8 AWG, #8 Stud Size, Vinyl Expanded Insulation

Overview

Ring Terminal, Large Wire, 8 AWG, #8 Stud Size, Vinyl Expanded Insulation
Also known as: 074983422036, PV8-8RX-TY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 8
Stud Size: #8
Color: Red
Allowable Gauge Range: 8
Material: Vinyl, Copper
Stud Size: #8