Slotted Duct, Halogen Free,2X2X6',Adhesi

Item #: 2185176

Cat #: NE2X2WH6-A

UPC: 074983214372

Sign In or Register to view pricing and more.
Panduct® type NE halogen-free wiring duct, 2 W x 2 H, 6' length, halogen-free, adhesive, white.

Overview

Panduct® type NE halogen-free wiring duct, 2 W x 2 H, 6' length, halogen-free, adhesive, white.
Also known as: 074983214372, NE2X2WH6-A

Specifications

Width: 2 in
Height: 2 in
Color: White
Length: 6 ft
Material: Halogen-Free Polyphenylene Oxide
Width: 2 in
Color: White
Material: Halogen-Free Polyphenylene Oxide
Height: 2 in
Length: 6 ft