CABLE TIE 65LB 10IN BK NYL PANEL MT

Item #: 2185863

Cat #: TY41M

UPC: 786210810942

to view pricing and more.
Documents & Guides
TR TY41M CABLE TIE 65LB 10 B

Overview

TR TY41M CABLE TIE 65LB 10 B
Also known as: 786210810942, TY41M

Specifications

Width: 0.230 in
Color: Black
Material: Nylon
Length: 9.600 in
Diameter: 2.370 in
Weight Capacity: 65 lbs
Width: 0.230 in
Material: Nylon
Diameter: 2.370 in
Color: Black
Length: 9.600 in
Weight Capacity: 65 lbs