Operator Interface, 12.1", Color, Touch Screen, AC Power

Item #: 218589

Cat #: 2711P-T12C4A9

UPC: 885630004273

to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, 12.1 Inch Color Display, AC Power, RS232, Ethernet Communications

Overview

Operator Interface, PanelView Plus 6, 12.1 Inch Color Display, AC Power, RS232, Ethernet Communications
Also known as: 885630004273, 2711P-T12C4A9

Specifications

Volts AC: 120
Type: Operator Interface
Size: 12.100 in
Volts AC: 120
Size: 12.100 in
Type: Operator Interface