
to view pricing and more.
Documents & Guides
PST PS210-2T3-10PGAL 14GA
Overview
PST PS210-2T3-10PGAL 14GA
Also known as: 702316515772, PS-210-2T3-10-PG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 10 ft |
| Height: | 3 1/4 in |