Flat Braided Power Shunt, 1,184.12 kcmil, 17.7"

Item #: 2186314

Cat #: 564700

UPC: 782856878230

to view pricing and more.
Documents & Guides
PBC Flat Braided Power Conductor. PBC600X450, Power shunt, 1,184.12 kcmil (600 mm²), 17.7" (450 mm).

Overview

PBC Flat Braided Power Conductor. PBC600X450, Power shunt, 1,184.12 kcmil (600 mm²), 17.7" (450 mm).

Ideal for transformer-busduct link

Also known as: 782856878230, 564700

Features & Benefits

  • Ideal for transformer-busduct link
  • Solid palms can be drilled to fit customer specific designs
  • Extra flexible power connection and good resistance to vibration

Specifications

Material: Copper
Length: 17.700 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 17.700 in