24-Hour Mechanical Time Switch, 480 V, 60Hz, DPST, Indoor/Outdoor Metal Enclosure
Item #:
218659
Cat #:
T1205R
UPC:
078275102255
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
24-Hour Mechanical Time Switch, 480 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
Overview
24-Hour Mechanical Time Switch, 480 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Also known as: 078275102255, T1205R
Specifications
Type: | Mechanical, DPST |
Volts AC: | 480 |
Range: | 24 hr |
Amps: | 40 |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Type: | Mechanical, DPST |
Range: | 24 hr |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Volts AC: | 480 |
Amps: | 40 |
Customer Reviews
No reviews for this product
(0)