Cable Tie, UV Nylon, Standard, Black, 7-1/2" Long, 1000/PK

Item #: 21868

Cat #: L-7-50-0-M

UPC: 728494917108

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Standard Cross Section, Weather Resistant. Length: 7" (177.8 mm). Width: 0.187" (4.75 mm). Color: Black. Package Quantity: 1000.

Overview

Intermediate Cable Tie, Non-Releasable, Standard Cross Section, Weather Resistant. Length: 7" (177.8 mm). Width: 0.187" (4.75 mm). Color: Black. Package Quantity: 1000.

Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.

Also known as: 728494917108, L-7-50-0-M

Specifications

Length: 7 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs
Color: Black
Material: Nylon