Core & Coil Ballast, Metal Halide, 250 Watt, 480V/120T

Item #: 218686
Cat #: 71A5742500DTEE
UPC: 781087070338
Sign In or Register to view pricing and more.
Documents & Guides
Core & Coil Ballast, Metal Halide, Lamp Wattage: 250 Watt, 480V/120T Volt, ANSI Code: M138/M153

Overview

Core & Coil Ballast, Metal Halide, Lamp Wattage: 250 Watt, 480V/120T Volt, ANSI Code: M138/M153
Also known as: 781087070338, 71A5742500DTEE

Specifications

Volts AC: 480, 120
ANSI Code: M153, M138
Wattage: 250
Light Technology: HID
Volts AC: 480, 120
Wattage: 250
ANSI Code: M153, M138
Light Technology: HID

Customer Reviews

No reviews for this product
(0)