REXEL logo

F-Connector, RG6, Crimp On, Card of 10

Item #: 2187
Cat #: 85-057
UPC: 783250850570
Sign In or Register to view pricing and more.
F-Connector, RG6, Crimp On, Card of 10

Product Overview

F-Connector, RG6, Crimp On, Card of 10
Also known as: 783250850570, 85-057
Frequently Bought Together (25)
Midnight Express Service
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Leviton
80781-W Wall Plate, Coax/F Connector, 75 Ohm, 1-Gang, White, Standard
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
80714-W Blank Wallplate, 1-Gang, Nylon, White, Standard, Box Mount
Ideal
85-366 CAT 6 MODULAR PLUG, RJ45, 25PC
Multiple
GRC250 2-1/2" Galvanized Coupling
3M
FB-136 Fire Block Sealant, 10.1 Fluid Ounce Cartridge
Ideal
85-340 F-splice Adapter
Ideal
85-037 F Connector, RG6, Crimp-On Plug
Southwire
920410608 Non-Plenum, RG6, 18 AWG
Leviton
80716-W Duplex Receptacle Wallplate, 2-Gang, Nylon, White
Leviton
41084-FWF F-Type Adapter, Nickle Plated, White
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Arlington
NMLT75 Liquidtight Connector, 3/4", Straight, Non-Metallic
Ideal
30-793 Compression Tool, Application: F-Type, RCA, BNC and Mini-Connectors
Kidde Fire
21027537 Photoelectric Smoke Alarm, 120V
Leviton
61110-RW6 Snap-In Connector, Quickport, eXtreme 6+, CAT 6, White
Hubbell-Raco
600 Switch Box, Gangable, 3-1/2" Deep, AC/MC/Flex Clamps, Ears
Arlington
CED130 Wallplate Insert, Decora, Slotted Cable Entry, White
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Arlington
AS0 Anti-Short Bushing, 5/16", Non-Metallic
Hubbell-Wiegmann
SC080804 Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Painted, KOs
Lutron
AYCL-153P-WH Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150W, White

Specifications

Type: Crimp, RG-59, Twist-On, Connector, F-Connector, RG-6, RG-6 Quad
Material: Brass
Standards: California Proposition 65
Type: Crimp, RG-59, Twist-On, Connector, F-Connector, RG-6, RG-6 Quad
Standards: California Proposition 65
Material: Brass

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)