SJOOW Portable Cord, 12/4, Black, 250'

Item #: 218711

Cat #: SJOOWASJOW124BLK250RL

UPC:

to view pricing and more.
Documents & Guides
(4) 12 AWG Conductors, Rubber Cord, SJOOW type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.430"

Overview

(4) 12 AWG Conductors, Rubber Cord, SJOOW type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool, O.D.: 0.430"
Also known as: SJOOWASJOW124BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 4
Jacket: Rubber
Volts AC: 300
Material: Copper
Conductors: 4
Length: 250 ft
Gauge: 12 AWG
Color: Black