Hazardous Location Union, 3/4", Female/Female

Item #: 2187179

Cat #: UNF75AL

UPC: 783936183855

Sign In or Register to view pricing and more.
Documents & Guides
Hazardous Location Union, Aluminum, 3/4", Female/Female, Silver

Overview

Hazardous Location Union, Aluminum, 3/4", Female/Female, Silver

Unique design offers a compact size for lighter weight and smaller profile for critical clearances with equipment. Extruded bar stock construction provides superior threads over sand cast and provides twice the tensile strength. Uniform design across all sizes for aesthetic and robust appeal. Male to Female union has nonremovable nipple to ensure tight seal with union and pipe/equipment.


Also known as: 783936183855, UNF75AL

Specifications

Color: Silver
Size: 3/4 in
Material: Aluminum
Gender: Female/Female
Color: Silver
Material: Aluminum
Size: 3/4 in
Gender: Female/Female