LED PAR20 Lamp, 5.5W, 27K

Item #: 2187234
Cat #: 568113
UPC: 046677568115
Sign In or Register to view pricing and more.
Documents & Guides
LED PAR20 Lamp, 5.5 Watt, 120V, CRI: 90, Lumens: 500, Color Temperature: 2200K/2700K, Dimmable With Specific Dimmers *Philips Part #568113*

Overview

LED PAR20 Lamp, 5.5 Watt, 120V, CRI: 90, Lumens: 500, Color Temperature: 2200K/2700K, Dimmable With Specific Dimmers *Philips Part #568113*
Philips Glass PARs feature a glass housing and a beautifully crafeted lens, matching the look and feel of a halogen lamp. Thanks to a single optic beam, the latest LED spots provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.
Also known as: 046677568115, 568113

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 5.500
Dimmable: Yes
Lumens: 500
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)