Decora Dimmer, 800W, Magnetic, Diva, Light Almond
Item #:
218732
Cat #:
DVLV-103P-LA
UPC:
027557366489
Sign In or Register to view pricing and more.
Sustainable
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Overview
Diva Decora Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Color: Light Almond.
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in light almond
Also known as: 027557366489, DVLV-103P-LA
Specifications
Type: | 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decora |
Color: | Light Almond |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 800 |
Family / Style: | Diva |
Type: | 3-Way, Slide, Preset, Low Voltage, Magnetic, Single-Pole, Rocker Switch, Decora |
Volts AC: | 120 |
Wattage: | 800 |
Color: | Light Almond |
Mounting: | Surface |
Family / Style: | Diva |
Customer Reviews
No reviews for this product
(0)