Insulated Ferrule, twin wire, 10 AWG (6.

Item #: 21877

Cat #: FTD82-14-C

UPC: 074983763153

to view pricing and more.
Polypropylene insulated ferrules twin wire yellow DIN color end sleeve, 10 AWG (6.0mm²), 0.55(14.0mm) pin length.

Overview

Polypropylene insulated ferrules twin wire yellow DIN color end sleeve, 10 AWG (6.0mm²), 0.55(14.0mm) pin length.

Polypropylene insulation housing conforms to DIN color requirements Meets DIN, UL and CSA standards for single wire containment Funnel entry for faster insertion and lower installed cost Designed with a seamless barrel to contain loose wire strands for superior terminations Eases insertion of wire into terminal block Suitable for limited space panel applications Multiple pin lengths available for a variety of terminal blocks

Also known as: 074983763153, FTD82-14-C

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow