Wallpack, LED, 13W, 120-277V, Titanium Gray

Item #: 218850

Cat #: GSM7T

UPC:

to view pricing and more.
Documents & Guides
Wallpack, LED, 13 Watt, 120-277 Volt, Titanium Gray, Width: 7-1/2 in, 4100K

Overview

Wallpack, LED, 13 Watt, 120-277 Volt, Titanium Gray, Width: 7-1/2 in, 4100K
Also known as: GSM7T

Specifications

Color Temperature: 4100 (Cool White)
Type: Wallpack
Color: Titanium Gray
Wattage: 13
Diameter: 7 1/2 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color: Titanium Gray
Diameter: 7 1/2 in
Volts AC Range: 120 - 277
Type: Wallpack
Wattage: 13
Light Technology: LED