6" Wafer Static Recessed LED Downlight, 30K

Item #: 2189739

Cat #: WF6E-LED-30K-90CRI-MW-M6

UPC: 194994316817

to view pricing and more.
Documents & Guides
6 Inch Wafer Static Recessed LED Downlight, 11.2 Watt, 120V, 90 CRI, 790 Lumens, Color Temperature: 3000K, White Finish

Overview

6 Inch Wafer Static Recessed LED Downlight, 11.2 Watt, 120V, 90 CRI, 790 Lumens, Color Temperature: 3000K, White Finish

The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the need for a recessed housing. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer downlight provides general illumination in residential and commercial applications including multi-family and hospitality. Ideal for use in living and dining areas, bedrooms, closets, hallways, bathrooms, kitchens, basements, soffits, entryways and porches. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

Also known as: 194994316817, WF6E-LED-30K-90CRI-MW-M6

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Wattage: 11
Lumens: 790
Light Technology: LED
Dimmable: Yes
Type: Wafer
Color Temperature: 3000 (Warm White)
Color: White
Wattage: 11
Light Technology: LED
Type: Wafer
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 790
Dimmable: Yes