Parallel Splice, Nylon Insulated, 20 - 16 AWG

Item #: 2189876

Cat #: PSN16-M

UPC: 074983833030

to view pricing and more.
Documents & Guides
Parallel Splice, Nylon Insulated, 20 - 16 AWG, Blue

Overview

Parallel Splice, Nylon Insulated, 20 - 16 AWG, Blue
Also known as: 074983833030, PSN16-M

Specifications

Color: Blue
Material: Brass, Nylon
Length: 3 in
Allowable Gauge Range: 20 - 16
Color: Blue
Length: 3 in
Material: Brass, Nylon
Allowable Gauge Range: 20 - 16