REXEL logo

Ceiling Fixture, 2 Light, Peppercorn

Item #: 219
Cat #: 75026-799
UPC:
Sign In or Register to view pricing and more.
Ceiling Light, Isadora, Size: 13-1/4x6-1/4", 60W, 120V, 2 Lamps, Medium A, Material: Steel Body & Glass Bowl.

Product Overview

Ceiling Light, Isadora, Size: 13-1/4x6-1/4", 60W, 120V, 2 Lamps, Medium A, Material: Steel Body & Glass Bowl.
Also known as: 75026-799
Frequently Bought Together (25)
Philips Lighting
EL/MDTQS-13W-T2 Compact Fluorescent Lamp, 13W, EL/mdT2, 2700K
Kichler
8111OZ Ceiling Fixture, 2 Light, Olde Bronze
Leviton
80409-T Decora Wallplate, 2-Gang, Thermoset, Lt. Almond
Philips Lighting
65BR30/FL-130V-12/1-PRO Incandescent Reflector Lamp, BR30, 65W, 130V
Wiremold
417 90° Internal Elbow / 400 Series Raceway, PVC, Ivory
Arlington
LV1 Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Multiple
2009036ELB PVC 90° Sweep Elbow, 2", 36" Radius, Schedule 40
Cadet
CGW10 White Grill, Com-Pak Series,
Eaton
CHF115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH
Reliance Controls
PB30 Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R
Panasonic
FV-11VQ5 *** Discontinued ***
Leviton
40249-W Telephone Jack Wallplate, 1-Gang, Plastic, White
Leviton
GFWT2-W Tamper/Weather Resistant GFCI Receptacle, 20A, 125V, White
Eaton B-Line
U204 Meter Socket, 200A, 1P, 4 Jaw, 600VAC, Ring-type, without By-Pass
Wiremold
400BAC Raceway Base & Cover, Non-Metallic, Ivory, 7/8" x 5'
Leviton
80411-W Decora Wallplate, 3-Gang, Thermoset, White
Electromode
DGWH4031 Unit Heater, 4000W
Philips Advance
ICN4P32N35I Electronic Ballast, 4-Lamp, 120-277V
Leviton
4927 1-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Leviton
5603-2T 3-Way Decora Switch, 15A, 120/277V, Light Almond, Residential Grade
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Kidde Fire
21007581 Ionization Smoke Detector
Pass & Seymour
55501 4" Octagon Box w/Hanger, 1-1/2" Deep, KOs, Metallic
Hubbell-Raco
545 Switch Box, Non-Gangable, 2-1/2" Deep, NM Clamps
Multiple
200X600EXPCPL 2" PVC Expansion Coupling

Specifications

Color: Black
Type: Ceiling Fixture
Color: Black
Type: Ceiling Fixture

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)