6" LED Wafer Light, 30K, Matte White

Item #: 2190063

Cat #: HLS6099301EWH-6BP

UPC: 080083256785

to view pricing and more.
Documents & Guides
6 Inch LED Wafer Module, 15 Watt, 120V, 90 CRI, 900 Lumens, 3000K, Dimmable, Matte White

Overview

6 Inch LED Wafer Module, 15 Watt, 120V, 90 CRI, 900 Lumens, 3000K, Dimmable, Matte White
Also known as: 080083256785, HLS6099301EWH-6BP

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 900
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Type: Wafer
Color Temperature: 3000 (Warm White)
Color: Matte White
Lumens: 900
Light Technology: LED
Type: Wafer
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 6 in
Dimmable: Yes