10 AWG THHN/THWN-2 Stranded Copper, Green, 15000' Drum

Item #: 219113

Cat #: THHN10STRGRN15000DR

UPC:

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 15,000 ft. Drum

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 15,000 ft. Drum

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRGRN15000DR

Specifications

Gauge: 10 AWG
Color: Green
Length: 15000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Length: 15000 ft
Material: Copper
Conductors: 1
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded