This product has been discontinued.

Fuse, 1/10A, 250VAC, Time Delay, Glass Body, 1/4 x 1-1/4
Item #: 21912
Cat #: GDL1/10
UPC: 782001763053
to view pricing and more.
Documents & Guides
Fuse, 1/10 Amp, 250 Volt AC, Time Delay, Glass Body, 1/4 x 1-1/4, 10kAIC
Overview
Fuse, 1/10 Amp, 250 Volt AC, Time Delay, Glass Body, 1/4 x 1-1/4, 10kAIC
Also known as: 782001763053, GDL1/10
Specifications
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 0.100 |
| Interrupt Rating DC: | 10 kA |
| Length: | 1 1/4 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Amps: | 0.100 |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 10 kA |