Heat Shrink Thin PVC, .06"(1.6mm) Dia Bl

Item #: 219146

Cat #: HSTTP06-QY

UPC: 074983402083

Sign In or Register to view pricing and more.
Documents & Guides
Thin wall PVC heat shrink, .06" (1.6mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.

Overview

Thin wall PVC heat shrink, .06" (1.6mm) diameter, black cross-linked polyvinyl chloride, 25 ft. (7.6m) per reel.
Also known as: 074983402083, HSTTP06-QY

Specifications

Length: 25 ft
Color: Black
Length: 25 ft
Color: Black