Ci Shl Flr Bx Sgl Srv

Item #: 219167

Cat #: 887B

UPC: 786564540410

to view pricing and more.
Cast Iron Floor box, Knoutouts: (2) 1/2 in, (2) 3/4 in, Adjustment: 2 in (PrePour), 1/2 in (PostPour), Cubic Inch: 24.7 in

Overview

Cast Iron Floor box, Knoutouts: (2) 1/2 in, (2) 3/4 in, Adjustment: 2 in (PrePour), 1/2 in (PostPour), Cubic Inch: 24.7 in

The 880 Series Floor Box provides an excellent solution for the low density power or communication requirements in open space areas. The 880 Series brings the power or communication service directly to the workstation. The 880 Series comes in a cast iron version for on grade applications and an economical stamped steel version for above grade applications. The 880 Series is supported by one of the most complete lines of brass, brushed aluminum, and nonmetallic activations in the industry. Some applications for the 880 Series Floor Box are retail facilities, commercial offices, hotels, and financial institutions.

Also known as: 786564540410, 887B

Specifications

Material: Cast Iron
Knockout Diameter: 1/2 in, 3/4 in
Cubic Inches: 24.700 in³
Material: Cast Iron
Cubic Inches: 24.700 in³
Knockout Diameter: 1/2 in, 3/4 in