Category 6 Copper Cable, CMP, Pink, 1000' Pull-Pac®, Standards Compliant

Item #: 2191784

Cat #: 7131108

UPC: 794074546860

Sign In or Register to view pricing and more.
Documents & Guides
GenSPEED® 6 Category 6 Plenum, Copper Cable, 24 AWG, 4-Twisted Pair, Unshielded, Indoor, Pink, 300V, 1000' Pull-Pac®, Standards Compliant

Overview

GenSPEED® 6 Category 6 Plenum, Copper Cable, 24 AWG, 4-Twisted Pair, Unshielded, Indoor, Pink, 300V, 1000' Pull-Pac®, Standards Compliant

Prysmian's GenSPEED® 6 Category 6 cables offer versatile, high-performance Ethernet solutions with Plenum and Riser options for challenging installations.

Also known as: 794074546860, 7131108

Specifications

Type: Plenum, CMP
Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Color: Pink
Shielding: Unshielded
Insulation: FEP
Package Type: Pull Pac
Type: Plenum, CMP
Volts AC: 300
Jacket: PVC
Conductors: 4 Pair
Shielding: Unshielded
Package Type: Pull Pac
Gauge: 24 AWG
Length: 1000 ft
Material: Copper
Color: Pink
Insulation: FEP