MOLDED CASE CIRCUIT

Item #: 219193

Cat #: HGL32060

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD HGL32060 MOLDED CASE CIRCUIT

Overview

SQD HGL32060 MOLDED CASE CIRCUIT
Also known as: HGL32060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 20 kA