Cable Snap Clip, 3/16"–9/32" Flange, 0.748"–0.945" OD

Item #: 219209

Cat #: SC4F

UPC: 782856798248

to view pricing and more.
Documents & Guides
Snap Clip,cable Mc/ac To 3/16 9/32 Flange(47sc1924

Overview

Snap Clip,cable Mc/ac To 3/16 9/32 Flange(47sc1924

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856798248, SC4F

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Diameter: 0.750 in
Material: Spring Steel
Finish: Plated
Diameter: 0.750 in
Finish: Plated
Material: Spring Steel