Drive, Ethernet/IP, Open, 85A, 45kW/ND, 37kW/HD, 400VAC, 3PH, No Brake

Item #: 219214

Cat #: 20G11NC085AA0NNNNN

UPC: 884951037564

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 85 Amps, 45 kW Normal Duty, 37 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type, 85 Amps, 45 kW Normal Duty, 37 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 884951037564, 20G11NC085AA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Amps: 85
Size: 5
Wattage: 37 kW, 45 kW
IP/NEMA Rating: IP20
Volts AC: 400
Phase: 3
Amps: 85
Wattage: 37 kW, 45 kW
Volts AC: 400
Type: AC Drive, General Purpose
Size: 5
IP/NEMA Rating: IP20