0.5A 125V AC, Ceramic Fuses

Item #: 2192192

Cat #: 0326.500MXP

UPC: 079458925111

to view pricing and more.
Documents & Guides
0.5 Amp, 125V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

0.5 Amp, 125V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925111, 0326.500MXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 0.500
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.500
Standards: California Proposition 65
Volts AC: 125
Speed: Slow Blow, Time Lag