Strain Relief Cord Connector, 1", Steel/Zinc

Item #: 219345

Cat #: SRC-750

UPC:

to view pricing and more.
Documents & Guides
Strain Relief Cord Connector, 1 Inch, Cord Range 0.65 - 0.75 Inch, Steel/Zinc, For Use With Type SJ/SO Cord

Overview

Strain Relief Cord Connector, 1 Inch, Cord Range 0.65 - 0.75 Inch, Steel/Zinc, For Use With Type SJ/SO Cord
Also known as: SRC-750

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel