Decorator Wallplate, 4-Way, Stone

Item #: 219378

Cat #: SC-4PS-ST

UPC: 027557475785

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Rocker Switch, 15 Amp, 120/277 Volt, 4-Way AC Quiet Switch, Residential Grade, Grounding, Side Wired, Stone

Overview

Decorator Rocker Switch, 15 Amp, 120/277 Volt, 4-Way AC Quiet Switch, Residential Grade, Grounding, Side Wired, Stone

Claro Switch, Satin Finish, 4-way, 120V/15A in stone

Also known as: 027557475785, SC-4PS-ST

Specifications

Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 15
Color: Stone
Mounting: Screwless
Family / Style: Diva
Type: Grounding, Residential Grade, 4-Way, Rocker Switch, Decorator
Amps: 15
Mounting: Screwless
Volts AC: 120, 277
Color: Stone
Family / Style: Diva