Wing Push Mount Tie, 7.8L (198mm), Stand

Item #: 2193836

Cat #: PLWP2SB-D

UPC: 074983543441

Sign In or Register to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 7.8in, Te

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with Nylon 6.6 material, it's ideal for general indoor environments. Standard cross section, 7.8in, Te
Also known as: 074983543441, PLWP2SB-D

Specifications

Color: Natural
Material: Nylon
Length: 7.800 in
Color: Natural
Length: 7.800 in
Material: Nylon