UL489 MCB 3P Z 10A 480/277

Item #: 2193929

Cat #: SU203M-Z10

UPC: 016779933401

Sign In or Register to view pricing and more.
Documents & Guides
UL489 MCB 3P Z 10A 480/277

Overview

UL489 MCB 3P Z 10A 480/277
Also known as: 016779933401, SU203M-Z10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve Z
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA