Miniature Circuit Breaker, 2P, 25A

Item #: 2193932
Cat #: SU202M-Z25
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 25 Amp, 10kA, UL 489

Overview

Miniature Circuit Breaker, 2 Pole, 25 Amp, 10kA, UL 489
SU202M-Z25 Miniature Circuit Breaker Z-Char., 10kA, 25A, 2P UL489
Also known as: SU202M-Z25

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 25
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K

Customer Reviews

No reviews for this product
(0)