Sequestr External Disconnect Pkg Wht In Type 12, 72.12x78.50x18.12, Gray, Steel

Item #: 219396

Cat #: A72XD7818FTCLP

UPC: 783510168650

to view pricing and more.
Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Wht In Type 12, A72XD7818FTCLP item measures 72.12x78.50x18.12in with material of Steel color Gray.

Overview

Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Wht In Type 12, A72XD7818FTCLP item measures 72.12x78.50x18.12in with material of Steel color Gray.

The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Also known as: 783510168650, A72XD7818FTCLP

Features & Benefits

  • Interlocks doors of main control cabinet when disconnect switch is powered ON
  • Mechanical interlock on main control enclosure activated by master door prevents slave door from being opened first
  • Provision for pass-through power into the main enclosure
  • Preferred disconnect cutout
  • Quarter-turn, screwdriver slot latch on Sequestr Enclosure
  • Rugged PowerGlide Handle with three-point latch on main control enclosure
  • Concealed, easy-to-remove hinges
  • Grounding studs on body
  • Bonding provision on door
  • Conductive back panel included in Sequestr External Disconnect Enclosure

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Width: 78.500 in
Depth: 18.120 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 78.500 in
Finish: Powder Coated