Splice Block, Flexibar-4 Cables, 1,680 A UL, Aluminum

Item #: 2194236

Cat #: 561177

UPC: 782856940104

to view pricing and more.
Documents & Guides
Primary output/input device for power connection between primary and secondary switchboard, or for machine or industrial equipment. Power Block SBF4C1600AL, Aluminum.

Overview

Primary output/input device for power connection between primary and secondary switchboard, or for machine or industrial equipment. Power Block SBF4C1600AL, Aluminum.

nVent ERIFLEX Power Blocks are the main DIN mounted output/input devices for connection between primary and secondary switchboard, or main input/output connection for machine or industrial equipment (such as invertor, air conditioning machines, etc.). The high short circuit rated large cross section blocks offer time savings and reliability in every panel configuration. The complete Power Blocks range offers multiple connection types with up to four cables, nVent ERIFLEX Flexibar Advanced, or IBSB Advanced power braids.

Also known as: 782856940104, 561177

Features & Benefits

  • Can be connected with round cross section cable or flat connection system like nVent ERIFLEX Flexibar Advanced or IBSB Advanced Insulated Braided Conductor
  • Compact power block with high short circuit current rating
  • Tinned copper or aluminum block allows for copper or aluminum conductor direct connections, or using ferrule
  • Screw retaining cover is hinged and removable
  • Design allows for visual inspection of conductor and confirmation of connection
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • Voltage detection and measurement connection
  • 95% fill ratio
  • RoHS compliant

Specifications

Poles: 1
IP/NEMA Rating: IP20
Material: Aluminum
Finish: Tinned
Width: 3.900 in
Height: 6.930 in
Depth: 4.400 in
Poles: 1
Material: Aluminum
Width: 3.900 in
Depth: 4.400 in
IP/NEMA Rating: IP20
Finish: Tinned
Height: 6.930 in