
Cable Entry System, 2.500" Diameter, 19 Cable Openings, Polyamide
Item #: 2194344
Cat #: CESU2-RL6319
UPC: 613056855892
to view pricing and more.
Documents & Guides
Cable Entry System, 2.500 Inch Diameter, 19 Cable Openings, IP65, Polyamide 6.6, Designed For Use With Unterminated Cables
Overview
Cable Entry System, 2.500 Inch Diameter, 19 Cable Openings, IP65, Polyamide 6.6, Designed For Use With Unterminated Cables
The Engineered cable entry system offers a high degree of strain relief while maintaining IP/NEMA ingress sealing rating. The CESU2-RL6319 is a Round Un-Terminated Cable Entry System. Locknut included is used for securement but is not UL approved.
Also known as: 613056855892, CESU2-RL6319
Specifications
| Material: | Polyamide 6.6 |
| IP/NEMA Rating: | NEMA 1, IP65, NEMA 12 |
| Color: | Black |
| Diameter: | 2.500 in |
| Material: | Polyamide 6.6 |
| Color: | Black |
| IP/NEMA Rating: | NEMA 1, IP65, NEMA 12 |
| Diameter: | 2.500 in |