42W HID Retrofit LED Lamp, 30K

Item #: 2195078

Cat #: S13135

UPC: 045923131356

to view pricing and more.
42 Watt LED HID Replacement; ED28; 3000K; Mogul extended Base; 120-277 Volt; Type B Ballast Bypass

Overview

42 Watt LED HID Replacement; ED28; 3000K; Mogul extended Base; 120-277 Volt; Type B Ballast Bypass

Satco’s S13135 42-watt LED HID is a light weight, easy to install replacement lamp for commercial applications. This energy efficient bulb offers a 360 degree beam spread and a traditional shape and style. Great for both indoor and outdoor use, this lamp delivers 25,000 hours of warm white light.

Also known as: 045923131356, S13135

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 42
Material: Glass, Metal
Color Rendering Index (CRI): 80
Lumens: 6000
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White)
Material: Glass, Metal
Lumens: 6000
Dimmable: No
Base: Mogul Extended Screw (EX39)
Wattage: 42
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277