This product may not be available in all locations.
1
more

Breaker, Molded Case, Power Defense, 3P, 800A, 65kAIC, 480VAC
Item #: 2195208
Cat #: PDG43M0800TFAJ
UPC: 786679464878
to view pricing and more.
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 4, 3-Pole, 800 Amp, 65kA @ 480 Volt AC, T-M (Fixed-Adjustable) TU, Standard Line and Load (PDG4X3TA800)
Overview
Breaker, Molded Case, Power Defense, Globally Rated, Frame 4, 3-Pole, 800 Amp, 65kA @ 480 Volt AC, T-M (Fixed-Adjustable) TU, Standard Line and Load (PDG4X3TA800)
Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.
Also known as: 786679464878, PDG43M0800TFAJ
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 800 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 35 kA |
| Mounting: | Panel |
| Amps: | 800 |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Volts AC: | 600 |