Drive, Adjustable Frequency, 11A, 5.5KW, 7.5HP, 480VAC

Item #: 21953

Cat #: 20AD011A3AYNAEG1

UPC: 820919530210

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC
Also known as: 820919530210, 20AD011A3AYNAEG1

Specifications

Phase: 3
Volts AC: 480
Type: AC, Drive
Amps: 11
Horsepower: 7.500
Phase: 3
Type: AC, Drive
Horsepower: 7.500
Volts AC: 480
Amps: 11