to view pricing and more.
Documents & Guides
No Documents Available
Features: Two Speed Fan Control, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rating: 100CFM, Size: 30 X 17 1/2 X 6IN, Finish: White
Overview
Features: Two Speed Fan Control, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rating: 100CFM, Size: 30 X 17 1/2 X 6IN, Finish: White
Also known as: 026715122844, 523001
Specifications
No Specifications Available