This product has been discontinued.

Compact Fluorescent Lampholder, G23, G23-2 Base, 5W/7W/9W, 2-Pin
Item #: 219544
Cat #: 26719-500
UPC: 078477853597
Sign In or Register to view pricing and more.
Documents & Guides
G23, G23-2 Base, 5W 7W 9W 2-Pin, Compact Fluorescent Lampholder, Vertical, Bottom Snap-In/Screw Down, Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body
Overview
G23, G23-2 Base, 5W 7W 9W 2-Pin, Compact Fluorescent Lampholder, Vertical, Bottom Snap-In/Screw Down, Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body
Compact Fluorescent Lampholder, Bottom Snap-In/Screw Down, White
Also known as: 078477853597, 26719-500
Specifications
| Wattage: | 75 |
| Material: | Thermoplastic |
| Color: | White |
| Wattage: | 75 |
| Color: | White |
| Material: | Thermoplastic |