CuLug,#1AWG,Short,1/4StudPKG20

Item #: 21960

Cat #: LCAS1-14-E

UPC: 074983225330

to view pricing and more.
Documents & Guides
One-hole, short barrel with window lug, #1 AWG wire, 1/4 stud hole.

Overview

One-hole, short barrel with window lug, #1 AWG wire, 1/4 stud hole.
Also known as: 074983225330, LCAS1-14-E

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 1