Cooling Fan, Tubeaxial, 6.9", SQ, 350 SCFM, Replacement

Item #: 219615

Cat #: 1395-117475

UPC: 662453035055

to view pricing and more.
Documents & Guides
Cooling Fan, Tubeaxial, 6.9 Inch, SQ, 350 SCFM, Replacement

Overview

Cooling Fan, Tubeaxial, 6.9 Inch, SQ, 350 SCFM, Replacement

The 1395 drives is a family of digital DC drives by Allen-Bradley built to provide motor control solutions to a wide variety of applications. This drive series features microprocessor-based control for accurate, precise, and repeated control, and they are available as regenerative and non-regenerative DC drives. The 1395 drive series offers a wide range of drive ratings to accommodate every motion control application. Regenerative drives in this series are available in 230 Volts AC, 460 Volts AC, 575 Volts AC, and 600 Volts AC voltage ratings with 1 to 2500 Horsepower. non-regenerative drives are also available in 230, 460, 575, and 600 Volts AC voltage with power ratings from 1 to 2500 Horsepower. High-Horsepower 1395 drives (700 to 2500 Horsepower) with 1250 Amps, 1650 Amps, and 3000 Amps (regenerative) or 1250 Amps and 1650 Amps (non-regenerative) current are available in the 2361 CENTERLINE motor control center, and they provide DC control solutions to high Horsepower applications.

Also known as: 662453035055, 1395-117475

Specifications

CFM: 350
Type: Cooling Fan
Diameter: 6.9 in
CFM: 350
Diameter: 6.9 in
Type: Cooling Fan