7W CFL LED Lamp, 35K

Item #: 2196719

Cat #: LED7PBG24DO835AB

UPC: 046135417214

to view pricing and more.
Documents & Guides
DUALescentTM DULUX® LED Pin Base, 7W, 3500K, 80 CRI, 880 Lumens, 50,000 Hrs Life, Omnidirectional, 2-Pin (G24d-2) base

Overview

DUALescentTM DULUX® LED Pin Base, 7W, 3500K, 80 CRI, 880 Lumens, 50,000 Hrs Life, Omnidirectional, 2-Pin (G24d-2) base
Also known as: 046135417214, LED7PBG24DO835AB

Specifications

Wattage: 7
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G24d-2)
Wattage: 7
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 80
Base: 2-Pin (G24d-2)