Contactor, Miniature, 9.0A, 3P, 24VAC Coil, 600VAC Rated, 1NO

Item #: 21970

Cat #: MC1A310ATC

UPC: 425095026061

to view pricing and more.
Documents & Guides
Contactor, Miniature, 9.0 Amp, 3-Pole, 24 Volt AC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact

Overview

Contactor, Miniature, 9.0 Amp, 3-Pole, 24 Volt AC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact
Also known as: 425095026061, MC1A310ATC

Specifications

Poles: 3
Type: Contactor, Miniature
Volts AC Control: 24
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Poles: 3
Volts AC Control: 24
Volts AC: 600
Type: Contactor, Miniature
Mounting: DIN Rail
Amps: 9