SWITCH FUSIBLE HD 600V 100A 3P NEMA12

Item #: 21971

Cat #: H363AWK

UPC: 785901482307

to view pricing and more.
Square D,SWITCH FUSIBLE HD 600V 100A 3P NEMA12,100 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R/12,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface

Overview

Square D,SWITCH FUSIBLE HD 600V 100A 3P NEMA12,100 A,600 V AC/DC,Galvannealed Steel,Lugs,NEMA 3R/12,Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor),Single Throw,Single Throw Safety Switch,UL Listed,heavy duty,heavy duty,surface

SWITCH FUSIBLE HD 600V 100A 3P NEMA12

Also known as: 785901482307, H363AWK

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12K
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12K
Amps: 100
Mounting: Surface
Standards: California Proposition 65